Motion
U34P3GCR
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036865
MFR #U34P3GCR
Price$921.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #08036865
MFR #U34P3GCR

Mfr description
U34P3GCR 3/4 HP 1170 RPM 56C 575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.80/each

Specifications

Dimensions

  • Frame Size
    56C
  • Service Factor
    1.25
  • Torque
    3.4 ft-lbs
  • Weight
    30 lbs

Details

  • Base RPM
    1165 rpm
  • Country of Origin
    MEX
  • Description
    UTEF, 3/4 HP, 6P, 56C
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382131081
  • Max Allowable Current
    1.2 A
  • Maximum Speed
    1165 rpm
  • Model
    HB92
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    Rolled-Steel Frame Motors
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382131081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)