Motion
025-M
025-M Overtime - Medium, Black/Orange
Mi Item #08036906
MFR #025-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
025-M Overtime - Medium, Black/Orange
Mi Item #08036906
MFR #025-M

Mfr description
025-M IMPACT RESIST D3O KNUCKLE TPR
  • D3O knuckle bar
  • Heavy duty microfibre palm with foam padded palm patches
  • Air flow mesh on back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9
  • Size
    M

Details

  • Color
    Black, Orange
  • Country of Origin
    CHINA
  • Harmonization Code
    6216.00.5820
  • Manufacturer Upc Number
    065537854779
  • Material Type
    General Purpose Gloves
  • Palm Features
    Microfibre
  • Spec Sheet
  • Thumb Type
    Wing
  • UPC_NO
    065537854779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)