Specifications
Dimensions
- Pitch2 in
Details
- ColorBlue
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225AN24POMB
- Product TypesFlat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)