Overview
Mfr description
STA5BU/M SURE KNIT GLOVE 13GA CUT A5
- Seamless knit construction provides comfort, fit, and dexterity
- Ambidextrous pattern extends wear and reduces costs
- Treated with Ultra-Fresh to achieve 99.9% antimicrobial status
- Fully launderable so that glove retains its shape, size, and antimicrobial properties over time
- All our Canadian-made gloves are now crafted with latex-free materials to limit the risk of allergic reactions
- Can be worn on its own or as a glove liner
- FDA and CFIA compliant
- Packed individually for ease of dispensing; keeps glove contaminant free if stored in work area
- Available in four colors; can be used to prevent cross-contamination through color coding
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- ColorBlue
- Cuff TypeKnitwrist
- UPC_NO779406392285
- Description KeywordUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data