Specifications
Dimensions
- Glove SizeX-Large
Details
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell CoverageUncoated
- Coating Outer Shell MaterialUncoated
- ColorBlue
- Cuff TypeKnitwrist
- Description KeywordUncoated
- UPC_NO779406392308
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)