Motion
9390-M
9390-M Stealth Mach 5 - Med, Blue
MI ITEM #08037801
MFR #9390-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9390-M Stealth Mach 5 - Med, Blue
MI ITEM #08037801
MFR #9390-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    9.5
  • Size
    M

Details

  • Applications
    Construction, Industrial
  • Coating
    HPT
  • Color
    Blue
  • Country of Origin
    PAKISTAN
  • Harmonization Code
    6216.00.2425
  • Lining Material
    Knit terry
  • Manufacturer Upc Number
    065537819976
  • Spec Sheet
  • Thumb Type
    Straight

Overview

Mfr description
9390-M STEALTH MACH 5 WINTER LINED
  • Nylon/glass/acrylic shell with 7gg brushed seamless knit terry liner
  • Treated with Actifresh® coating
  • 3/4 dipped
  • PVC coating
  • Snug-fitting knit wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought