Motion
38000162
1/2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.002" Accuracy, Revolution Counter, Includes NIST Traceability Certification
Mi Item #08037813
MFR #38000162
Price$118.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;2.2" Dial, 0.1" Range per Revolution, 0.002" Accuracy, Revolution Counter, Includes NIST Traceability Certification
Mi Item #08037813
MFR #38000162

Mfr description
22-308-1 SPI DELUXE DIAL INDICATOR AGD 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.02/each

Specifications

Dimensions

  • Dial Diameter
    2.2000 in
  • Dial Reading
    0-100
  • Stem Diameter
    3/8 in

Details

  • Accuracy
    0.002000 in
  • AGDGpNo
    2
  • Back Type
    Lug
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.5000 in
  • Measuring Force
    1.50 N
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    Yes
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)