Motion
CSM17-11-34B

BARKSDALE INC
CSM17-11-34B

Compact Pressure Switch - CSM Series, 1000 - 3000 psi, Input 5A @ 125 V ac, Output IO-Link Capability 4-20mA, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 176°F
MI ITEM #08037834
MFR #CSM17-11-34B
Your Price$902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSM17-11-34B

Compact Pressure Switch - CSM Series, 1000 - 3000 psi, Input 5A @ 125 V ac, Output IO-Link Capability 4-20mA, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 176°F
MI ITEM #08037834
MFR #CSM17-11-34B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$902.69/each(List $1,083.23)

Overview

Mfr description
BPS38EVM3000P SWITCH 3000 PSIG
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
  • Factory preset or field adjustable
  • 30-120 psi to 2000-5000 psi

Specifications

  • Switch Type
    Pressure Switch - Compact
  • Series
    CSM
  • Output
    IO-Link Capability 4-20mA
  • Process Connection
    7/16-20 UNF (SAE #4) Male Thread
  • Seal Material
    Buna-N
  • Electrical Connection
    Leads with Deutsch 2 pins DT04-2P
  • Power Supply Type
    5A @ 125 V ac
  • Pressure Range
    1000 - 3000 psi
  • Temperature Range
    -20 to 176 °F
  • Sensor Type
    Ceramic Sensor
  • Limit Switch Type
    SPST - N.O.
  • Standards Met
    cULus1, E42816, BV-50018/A02
  • Weight
    0.41 lbs
  • Manufacturer Catalog
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text