1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FABCO-AIR INC
PSD4-1.000
1.5000 in Bore, 1.0000 in Stroke
MI ITEM #
08037842
MFR #
PSD4-1.000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
FABCO-AIR INC PSD4-1.000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FABCO-AIR INC
PSD4-1.000
1.5000 in Bore, 1.0000 in Stroke
MI ITEM #
08037842
MFR #
PSD4-1.000
Mfr description
PSD4-1.000 CYLINDER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.5000 in
Stroke
1.0000 in
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Counterbored Hole Mounting
Product Type
Tie Rod Air Cylinders
Series
Pancake II
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items