Motion
2752-M
2752-M Yellow Tail Welder - Medium, Blue/Tan
Mi Item #08037880
MFR #2752-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2752-M Yellow Tail Welder - Medium, Blue/Tan
Mi Item #08037880
MFR #2752-M

Mfr description
2752-M PREMIUM WELDING GAUNTLET
  • Full-grain deerskin leather palm
  • Split cowhide back
  • Foam lined back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    M
  • Weight
    0.5

Details

  • Color
    Blue/Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537813721
  • UPC_NO
    065537813721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)