Motion
S3502
Group Lockout Box - Wall Mount, Stainless Steel Material, 12 Max Padlocks
Mi Item #08037988
MFR #S3502
Price$159.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Group Lockout Box - Wall Mount, Stainless Steel Material, 12 Max Padlocks
Mi Item #08037988
MFR #S3502

Mfr description
S3502 WALL MOUNT GROUP LOCK BOX
  • 430-grade stainless steel with heavy-duty powder coating withstands outdoor elements and provides corrosion resistance
  • Clear, impact-resistant window for viewing secured key(s) during lockout
  • Latch features lock hole designated for the control lock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.92/each

Specifications

Dimensions

  • Depth
    4-11/16 in
  • Height
    13.6875 in
  • Overall Width
    12.1250 in
  • Width
    12.1250 in

Details

  • Body Material
    Stainless Steel
  • Color
    Red
  • Max Number Of Padlocks
    12
  • Mounting
    Wall Mount
  • Number of Windows
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)