Motion
22216EJW33C3SLA

TIMKEN
22216EJW33C3SLA

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #08038035
MFR #22216EJW33C3SLA
Price$900.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22216EJW33C3SLA

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #08038035
MFR #22216EJW33C3SLA

Mfr description
22216EJW33C3SLA BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.63/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.08 in
  • Outer Ring Width
    1.2992 in
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.58 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    57200 lbf
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796081000
  • Maximum RPM (Grease)
    3500 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    62500 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796081000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)