Specifications
Dimensions
- Bore Diameter110 mm
- Fillet Radius0.08 in
- Outside Diameter200 mm
- Overall Width53 mm
- Weight15.96 lbs
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel Cage
- Cage TypeWindow
- Closure TypeOpen
- Element MaterialRoller
- Internal ClearanceC3
- Manufacturer Upc Number087796081123
- Product TypeSpherical Roller Bearings
- RelubricatableYes
- Rolling ElementSpherical
- Series222
- Type Of BearingSpherical Roller Bearings
- UPC_NO087796081123
Overview
Mfr description
22222EJW33C3SLA BRG
- Enhanced surface finishes
- Optimized internal geometry
- Industry-leading load ratings
- Nitride hardened steel cage with face slots
- (W33) Standard lubrication holes and groove in outer ring