Motion
SPTWNAM30
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 152 mm Overall Length
MI ITEM #08038410
MFR #SPTWNAM30
Price$770.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 152 mm Overall Length
MI ITEM #08038410
MFR #SPTWNAM30

Mfr description
SPTWNAM30 PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.67/each

Specifications

Dimensions

  • Overall Length
    152 mm
  • Overall Width
    5.9840 in
  • Shaft Diameter
    30 mm

Details

  • Housing Type
    Closed
  • Pillow Block Type
    Twin Pillow Block Super Ball Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)