Motion
VFR2110-6D
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted Non Plug-in, Without Subplate
Mi Item #08038427
MFR #VFR2110-6D
Price$64.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, 1 Solenoid, DIN Terminal with Connector, Base Mounted Non Plug-in, Without Subplate
Mi Item #08038427
MFR #VFR2110-6D

Mfr description
VFR2110-6D VALVE SGL NON PLUGIN BASE MT
  • VFR2000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.77/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Non Plug-in
  • Series
    VFR
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)