Motion
HPRN75

HANKISON
HPRN75

Refrigerated Air Dryer - 75 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038430
MFR #HPRN75
List Price$5,707.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HPRN75

Refrigerated Air Dryer - 75 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038430
MFR #HPRN75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,707.01/each for your price

Overview

Mfr description
HPRN75 75 SCFM NON-CYCLING REFRIGERATED
  • 316 stainless steel, brazed plate heat exchangers efficiently dry the air to the specified pressure dew point
  • Hot gas by-pass valve maintains constant evaporator temperature
  • Replaceable ambient air filter protects the condenser from airborne contaminants
  • Integral stainless demister/separator captures liquid condensate and solid particles
  • Electronic drain valve automatically discharges condensate from the dryer
  • CFC free R134a refrigerant
  • CSA approved

Specifications

  • Standard Dew Point
    40 °F
  • Refrigerant Type
    R 134.a
  • Maximum Air Flow
    75 scfm
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
  • Supply Current
    0.52 kW
  • Supply Frequency
    60 Hz
  • Port Size
    1 NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    120 °F
  • Overall Length
  • Overall Width
    14.000 in
  • Overall Height
    24.000 in
  • Maintenance Kit
    HPRJMK3
  • Weight
    123 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text