Motion
HPRN125

HANKISON
HPRN125

Refrigerated Air Dryer - 125 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
Mi Item #08038432
MFR #HPRN125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HPRN125

Refrigerated Air Dryer - 125 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
Mi Item #08038432
MFR #HPRN125

Mfr description
HPRN125 125 SCFM NON-CYCLING
  • 316 stainless steel, brazed plate heat exchangers efficiently dry the air to the specified pressure dew point
  • Hot gas by-pass valve maintains constant evaporator temperature
  • Replaceable ambient air filter protects the condenser from airborne contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    24.000 in
  • Overall Length  
    32.000 in
  • Overall Width
    14.000 in
  • Port Size
    1 NPT
  • Weight
    135 lbs

Details

  • Maintenance Kit
    HPRJMK3
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    125 scfm
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Port Gender
    Female
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    40 °F
  • Supply Current
    0.68 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)