Motion
HPRN200-2

HANKISON
HPRN200-2

Refrigerated Air Dryer - 200 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 230 V ac, 60 Hz, 2 NPT Port Size, R 407.c Refrigerant
MI ITEM #08038435
MFR #HPRN200-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HPRN200-2

Refrigerated Air Dryer - 200 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 230 V ac, 60 Hz, 2 NPT Port Size, R 407.c Refrigerant
MI ITEM #08038435
MFR #HPRN200-2

Mfr description
HPRN200-2 200 SCFM NON-CYCLING
  • 316 stainless steel, brazed plate heat exchangers efficiently dry the air to the specified pressure dew point
  • Hot gas by-pass valve maintains constant evaporator temperature
  • Replaceable ambient air filter protects the condenser from airborne contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    30.000 in
  • Overall Length  
    37.000 in
  • Overall Width
    17.000 in
  • Port Size
    2 NPT
  • Weight
    196 lbs

Details

  • Maintenance Kit
    HPRJMK4
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    200 scfm
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Port Gender
    Female
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    40 °F
  • Supply Current
    1.53 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    230 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)