Motion
HPRN500

HANKISON
HPRN500

Refrigerated Air Dryer - 500 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 2 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038443
MFR #HPRN500
List Price$23,323.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HPRN500

Refrigerated Air Dryer - 500 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 2 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038443
MFR #HPRN500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,323.43/each for your price

Overview

Mfr description
HPRN500 500 SCFM NON-CYCLING
  • Stainless steel, cross flow heat exchangers optimize heat transfer and service life
  • ISO 8573-1 Air Quality
  • Smooth, non-fouling channels promote low pressure drop
  • Herringbone geometry stamped into the stainless steel plates creates turbulent flow, for a self-cleaning effect
  • No pre-filter required for full 2 year warranty
  • 5 year heat exchanger warranty
  • Compact design saves floor space
  • CSA approved

Specifications

  • Standard Dew Point
    40 °F
  • Refrigerant Type
    R 134.a
  • Maximum Air Flow
    500 scfm
  • Supply Phase
    3
  • Supply Voltage
    460 V ac
  • Supply Current
    3.18 kW
  • Supply Frequency
    60 Hz
  • Port Size
    2 NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    120 °F
  • Overall Length
  • Overall Width
    25.000 in
  • Overall Height
    32.000 in
  • Maintenance Kit
    HPRJMK6
  • Weight
    262 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text