Motion
FLX 1.1

HANKISON
FLX 1.1

Refrigerated Air Dryer - 75 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038448
MFR #FLX 1.1
List Price$7,602.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
FLX 1.1

Refrigerated Air Dryer - 75 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 1 Phase, 115 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
MI ITEM #08038448
MFR #FLX 1.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,602.27/each for your price

Overview

Mfr description
FLX 1.1 75 SCFM CYCLING REFRIGERATED
  • Patented heat exchanger with PCM reservoir
  • 304 stainless steel plates
  • Fully insulated to maintain cooling effect in high ambient*Linear load matching energy savings *Zero loss drain standard * High efficiency upflow condenser *LCD controller with remote monitoring* CSA Certified.

Specifications

  • Standard Dew Point
    40 °F
  • Refrigerant Type
    R 134.a
  • Maximum Air Flow
    75 scfm
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
  • Supply Current
    0.54 kW
  • Supply Frequency
    60 Hz
  • Port Size
    1 NPT
  • Port Gender
    Male
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    120 °F
  • Overall Length
  • Overall Width
    14.000 in
  • Overall Height
    30.000 in
  • Maintenance Kit
    FLX1.1MK
  • Weight
    120 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text