Motion
FLX 3.1

HANKISON
FLX 3.1

Refrigerated Air Dryer - 300 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 2 NPT Port Size, R 407.c Refrigerant
Mi Item #08038455
MFR #FLX 3.1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
FLX 3.1

Refrigerated Air Dryer - 300 scfm @ 60 Hz Air Flow Capacity, 232 psi Max, 3 Phase, 460 V ac, 60 Hz, 2 NPT Port Size, R 407.c Refrigerant
Mi Item #08038455
MFR #FLX 3.1

Mfr description
FLX 3.1 300 SCFM CYCLING REFRIGERATED
  • Patented heat exchanger with PCM reservoir
  • 304 stainless steel plates
  • Fully insulated to maintain cooling effect in high ambient*Linear load matching energy savings *Zero loss drain standard * High efficiency upflow condenser *LCD controller with remote monitoring* CSA Certified.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    36.000 in
  • Overall Length  
    44.000 in
  • Overall Width
    19.000 in
  • Port Size
    2 NPT
  • Weight
    324 lbs

Details

  • Maintenance Kit
    FLX1.1MK
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Air Flow
    300 scfm
  • Maximum Operating Pressure
    232 psi
  • Min Operating Temperature
    40 °F
  • Port Gender
    Male
  • Refrigerant Type
    R 407.c
  • Standard Dew Point
    40 °F
  • Supply Current
    1.99 kW
  • Supply Frequency
    60 Hz
  • Supply Phase
    3
  • Supply Voltage
    460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)