Motion
DHW-13-FP

HANKISON
DHW-13-FP

Desiccant Air Dryer - 13 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max
MI ITEM #08038470
MFR #DHW-13-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
DHW-13-FP

Desiccant Air Dryer - 13 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max
MI ITEM #08038470
MFR #DHW-13-FP

Mfr description
DHW-13-FP 10-13 SCFM WALL MOUNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    30.500 in
  • Overall Length
    6.690 in
  • Overall Width
    17.520 in
  • Port Size
    1/2 NPT
  • Weight
    60 lbs

Details

  • Inlet Air Flow Rate
    13 scfm
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    150 psi
  • Minimum Operating Pressure
    50 psi
  • Port Gender
    Female
  • Standard Dew Point
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)