Specifications
Dimensions
- Bowl Size19.4 lb
- Overall Height30.500 in
- Overall Length6.690 in
- Overall Width17.520 in
- Port Size1/2 NPT
- Weight71 lbs
Details
- Inlet Air Flow Rate20 scfm
- Maintenance KitDHWJMKTC
- Manufacturer Catalog
- Max Operating Temperature120 °F
- Maximum Operating Pressure150 psi
- Minimum Operating Pressure50 psi
- Port GenderFemale
- Standard Dew Point-40 °F