Motion
DHW-25N-FP

HANKISON
DHW-25N-FP

Desiccant Air Dryer - 25 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max, 28.7 lb Bowl Size
MI ITEM #08038472
MFR #DHW-25N-FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
DHW-25N-FP

Desiccant Air Dryer - 25 scfm Air Flow Rate, -40 °F Dew Point, 1/2 NPT Port Size, 150 psi Max, 28.7 lb Bowl Size
MI ITEM #08038472
MFR #DHW-25N-FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DHW-25N-FP 20-25 SCFM WALL MOUNT

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    25 scfm
  • Bowl Size
    28.7 lb
  • Port Size
    1/2 NPT
  • Max Operating Temperature
    120 °F
  • Minimum Operating Pressure
    50 psi
  • Maximum Operating Pressure
    150 psi
  • Overall Height
    31.600 in
  • Overall Length
    8.540 in
  • Overall Width
    24.370 in
  • Maintenance Kit
    DHWJMKTD
  • Manufacturer Catalog
  • Weight
    93 lbs
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text