Specifications
Dimensions
- Overall Height49.000 in
- Overall Length35.000 in
- Overall Width34.000 in
- Port Size1 NPT
- Weight365 lbs
Details
- Inlet Air Flow Rate40 scfm
- Manufacturer Catalog
- Max Operating Temperature120 °F
- Maximum Operating Pressure150 psi
- Minimum Operating Pressure50 psi
- Port GenderFemale
- Standard Dew Point-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)