Motion
HHE60
Desiccant Air Dryer - 60 scfm Air Flow Rate, -40 °F Dew Point, 1 NPT Port Size, 150 psig Max
Mi Item #08038483
MFR #HHE60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 60 scfm Air Flow Rate, -40 °F Dew Point, 1 NPT Port Size, 150 psig Max
Mi Item #08038483
MFR #HHE60

Mfr description
HHE60 60 SCFM HEATLESS TWINTOWER
  • Consistent outlet pressure dew points
  • Premium grade desiccant beads enhance surface area and have high crush strength
  • Large desiccant beds ensure 4.8 seconds of contact time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    64.000 in
  • Overall Length
    35.000 in
  • Overall Width
    32 in, 813 mm
  • Port Size
    1 NPT
  • Weight
    445 lbs

Details

  • Inlet Air Flow Rate
    60 scfm
  • Inlet/Outlet NPT
    1 in
  • Manufacturer Catalog
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    60 scfm
  • Maximum Operating Pressure
    150 psig
  • Minimum Operating Pressure
    50 psi
  • Port Gender
    Female
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)