Motion
HHL60
Desiccant Air Dryer - 60 scfm Air Flow Rate, -40 °F Dew Point, 1 NPT Port Size, 150 psi Max
Mi Item #08038491
MFR #HHL60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 60 scfm Air Flow Rate, -40 °F Dew Point, 1 NPT Port Size, 150 psi Max
Mi Item #08038491
MFR #HHL60

Mfr description
HHL60 60 SCFM HEATLESS TWIN TOWER
  • Consistent outlet pressure dew points
  • Premium grade desiccant beads enhance surface area and have high crush strength
  • Large desiccant beds ensure 4.8 seconds of contact time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    64.000 in
  • Overall Length
    35.000 in
  • Overall Width
    34.000 in
  • Port Size
    1 NPT
  • Weight
    445 lbs

Details

  • Inlet Air Flow Rate
    60 scfm
  • Manufacturer Catalog
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    150 psi
  • Minimum Operating Pressure
    50 psi
  • Port Gender
    Female
  • Standard Dew Point
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)