Motion
HHL370

HANKISON
HHL370

Desiccant Air Dryer - 370 scfm Air Flow Rate, -40 °F Dew Point, 2 NPT Port Size, 150 psi Max
MI ITEM #08038496
MFR #HHL370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
HHL370

Desiccant Air Dryer - 370 scfm Air Flow Rate, -40 °F Dew Point, 2 NPT Port Size, 150 psi Max
MI ITEM #08038496
MFR #HHL370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHL370 370 SCFM HEATLESS TWIN TOWER
  • Consistent outlet pressure dew points
  • Premium grade desiccant beads enhance surface area and have high crush strength
  • Large desiccant beds ensure 4.8 seconds of contact time
  • Large flow diffusers ensure even flow distribution through the bed and eliminate channeling
  • Towers are designed to prevent fluidization of the desiccant
  • Up-flow drying allows water and heavy contaminants to drop out of the air stream
  • Simple discharge of contaminants
  • Cleanable stainless steel flow diffusers/support screens
  • Separate fill and drain ports for ease of desiccant replacement

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    370 scfm
  • Port Size
    2 NPT
  • Max Operating Temperature
    120 °F
  • Minimum Operating Pressure
    50 psi
  • Maximum Operating Pressure
    150 psi
  • Overall Height
    65.000 in
  • Overall Length
    42.000 in
  • Overall Width
    58.000 in
  • Manufacturer Catalog
  • Port Gender
    Female
  • Weight
    1215 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text