Overview
Mfr description
HHS90 90 SCFM HEATLESS TWIN TOWER
- Consistent outlet pressure dew points
- Premium grade desiccant beads enhance surface area and have high crush strength
- Large desiccant beds ensure 4.8 seconds of contact time
- Large flow diffusers ensure even flow distribution through the bed and eliminate channeling
- Towers are designed to prevent fluidization of the desiccant
- Up-flow drying allows water and heavy contaminants to drop out of the air stream
- Simple discharge of contaminants
- Cleanable stainless steel flow diffusers/support screens
- Separate fill and drain ports for ease of desiccant replacement
Specifications
- Standard Dew Point-40 °F
- Inlet Air Flow Rate90 scfm
- Port Size1 NPT
- Max Operating Temperature120 °F
- Minimum Operating Pressure50 psi
- Maximum Operating Pressure150 psi
- Overall Height81.000 in
- Overall Length35.000 in
- Overall Width34.000 in
- Manufacturer Catalog
- Port GenderFemale
- Weight575 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data