Motion
F03-SF-DP1

HANKISON
F03-SF-DP1

Main Line Filter - SF Series, 3 micron, 35 scfm, 3/8 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #08038515
MFR #F03-SF-DP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
F03-SF-DP1

Main Line Filter - SF Series, 3 micron, 35 scfm, 3/8 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #08038515
MFR #F03-SF-DP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    3
  • Overall Height
    8.10 in
  • Overall Width
    4.50 in
  • Port Size
    3/8 NPT
  • Weight
    1.8 lbs

Details

  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    HEPA Grade Borosilicate Fiberglass
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Included Options
    Internal Automatic Drain, Differential Pressure Slide Indicator
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    35 scfm
  • Maximum Flow Rate
    35 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    3 micron
  • Min Operating Temperature
    35 °F
  • Operating Temperature Range
    35 to 150 °F
  • Port Gender
    Female
  • Replacement Element
    SF-03
  • Series
    SF Series
  • Standards Met
    ISO 8573.1: 2009 (Solid Particles - Class 3 / Remaining Oil Content - Class 5)
  • Thread Standard
    NPT

Overview

Mfr description
F03-SF-DP1 35 SCFM COMPRESSED AIR
  • Separator/filter removes bulk liquid and solids
  • Removes solids 3 micron and larger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought