Motion
F08-SF-DG1

HANKISON
F08-SF-DG1

Main Line Filter - SF Series, 3 micron, 157 scfm, 1 NPT Ports, Aluminum Bowl, Automatic Drain
Mi Item #08038519
MFR #F08-SF-DG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
F08-SF-DG1

Main Line Filter - SF Series, 3 micron, 157 scfm, 1 NPT Ports, Aluminum Bowl, Automatic Drain
Mi Item #08038519
MFR #F08-SF-DG1

Mfr description
F08-SF-DG1 157 SCFM COMPRESSED AIR
  • Separator/filter removes bulk liquid and solids
  • Removes solids 3 micron and larger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    8
  • Overall Height
    12.80 in
  • Overall Width
    5.20 in
  • Port Size
    1 NPT
  • Weight
    3.5 lbs

Details

  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    HEPA Grade Borosilicate Fiberglass
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Included Options
    Internal Automatic Drain, Differential Pressure Gauge
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    157 scfm
  • Maximum Flow Rate
    157 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    3 micron
  • Min Operating Temperature
    35 °F
  • Operating Temperature Range
    35 to 150 °F
  • Port Gender
    Female
  • Replacement Element
    SF-08
  • Series
    SF Series
  • Standards Met
    ISO 8573.1: 2009 (Solid Particles - Class 3 / Remaining Oil Content - Class 5)
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)