Overview
Mfr description
F11-SF-DG1 360 SCFM COMPRESSED AIR
- Separator/filter removes bulk liquid and solids
- Removes solids 3 micron and larger
Specifications
- Filter TypeMain Line Filter
- Micron Rating3 micron
- Body MaterialAluminum
- Port Size1-1/2 NPT
- Bowl MaterialAluminum Bowl
- Drain TypeAutomatic
- Maximum Air Flow360 scfm
- SeriesSF Series
- Body Size11
- Drain MethodAutomatic
- Included OptionsInternal Automatic Drain, Differential Pressure Gauge
- Filter Rating3 μm
- Maximum Flow Rate360 scfm
- Element MaterialHEPA Grade Borosilicate Fiberglass
- Fluid CompAir
- Overall Width7.90 in
- Overall Height17.10 in
- Maximum Operating Pressure250 psi
- Min Operating Temperature35 °F
- Operating Temperature Range35 to 150 °F
- Max Operating Temperature150 °F
- Port GenderFemale
- Thread StandardNPT
- Standards MetISO 8573.1: 2009 (Solid Particles - Class 3 / Remaining Oil Content - Class 5)
- Replacement ElementSF-11
- Manufacturer Catalog
- Weight9.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data