Overview
Mfr description
F02-PF-DP1 20 SCFM COMPRESSED AIR
- General purpose filtration to protect pneumatically operated tools, motors and cylinders
- Removes solids 1.0 micron and larger
Specifications
- Filter TypeStandard Filter
- Micron Rating1 micron
- Body MaterialAluminum
- Port Size1/4 NPT
- Bowl MaterialAluminum Bowl
- Drain TypeAutomatic
- Maximum Air Flow20 scfm
- SeriesPF Series
- Body Size2
- Drain MethodAutomatic
- Included OptionsInternal Automatic Drain, Differential Pressure Slide Indicator
- Filter Rating1 µm
- Maximum Flow Rate20 scfm
- Element MaterialHEPA Grade Borosilicate Fiberglass
- Fluid CompAir
- Overall Width4.50 in
- Overall Height8.10 in
- Maximum Operating Pressure250 psi
- Min Operating Temperature35 °F
- Operating Temperature Range35 to 150 °F
- Max Operating Temperature150 °F
- Port GenderFemale
- Thread StandardNPT
- Standards MetISO 8573.1: 2009 (Solid Particles - Class 2 / Remaining Oil Content - Class 4)
- Replacement ElementPF-02
- Manufacturer Catalog
- Weight1.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data