Motion
F06-HF-DP1

HANKISON
F06-HF-DP1

Coalescing Filter - HF Series, 0.01 micron, 75 scfm, 3/4 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #08038555
MFR #F06-HF-DP1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
F06-HF-DP1

Coalescing Filter - HF Series, 0.01 micron, 75 scfm, 3/4 NPT Ports, Aluminum Bowl, Automatic Drain
MI ITEM #08038555
MFR #F06-HF-DP1

Mfr description
F06-HF-DP1 75 SCFM COMPRESSED AIR
  • Fine coalescer provides oil free air for industrial applications such as spray painting, injection molding, instrumentation and control valves
  • Removes 99.999 of solids 0.01 micron and larger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    6
  • Overall Height
    10.30 in
  • Overall Width
    5.20 in
  • Port Size
    3/4 NPT
  • Weight
    3.1 lbs

Details

  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Material
    HEPA Grade Borosilicate Fiberglass
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Filter
  • Fluid Comp
    Air
  • Included Options
    Internal Automatic Drain, Differential Pressure Slide Indicator
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    75 scfm
  • Maximum Flow Rate
    75 scfm
  • Maximum Operating Pressure
    251 psi
  • Micron Rating
    0.01 micron
  • Min Operating Temperature
    35 °F
  • Operating Temperature Range
    35 to 150 °F
  • Port Gender
    Female
  • Replacement Element
    HF-06
  • Series
    HF Series
  • Standards Met
    ISO 8573.1: 2009 (Solid Particles - Class 1 / Remaining Oil Content - Class 1)
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)