Motion
F02-CF-T

HANKISON
F02-CF-T

Oil Removing Filter - 0.01 µm Rating, 20 scfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain
Mi Item #08038569
MFR #F02-CF-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
F02-CF-T

Oil Removing Filter - 0.01 µm Rating, 20 scfm Air Flow Capacity, 250 psi Max, 1/4 NPT Ports, Manual Drain
Mi Item #08038569
MFR #F02-CF-T

Mfr description
F02-CF-T 20 SCFM COMPRESSED AIR FILTER;
  • Activated carbon filter removes oil vapor and provides oil free air for food and drug manufacturing, breathing air and gas processing
  • Removes solids 0.01 micron and larger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    2
  • Overall Height
    8.10 in
  • Overall Width
    4.50 in
  • Port Size
    1/4 NPT
  • Weight
    1.8 lbs

Details

  • Bowl Material
    Aluminum Bowl
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Odor Removing
  • Fluid Comp
    Air
  • Manufacturer Catalog
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    20 scfm
  • Maximum Flow Rate
    20 scfm
  • Maximum Operating Pressure
    250 psi
  • Operating Temperature Range
    35 to 150 °F
  • Port Gender
    Female
  • Series
    CF Series
  • Standards Met
    ISO 8573.1: 2009 (Solid Particles - Class 1 / Remaining Oil Content - Class 1)
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)