Motion
30-1-599W
Leather Double Palm Glove - Ladies - One Size Fits All, Split Cowhide Leather
Mi Item #08038811
MFR #30-1-599W
Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove - Ladies - One Size Fits All, Split Cowhide Leather
Mi Item #08038811
MFR #30-1-599W

Mfr description
30-1-599W LADIES WINTER GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.54/each

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)