Motion
24024EAC4

NTN
24024EAC4

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #08038841
MFR #24024EAC4
List Price$2,151.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24024EAC4

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open
MI ITEM #08038841
MFR #24024EAC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,151.73/each for your price

Overview

Mfr description
24024EAC4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    240
  • Manufacturer Upc Number
    4547359865653
  • UPC_NO
    4547359865653
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text