Motion
4840KXXL

MCR SAFETY
4840KXXL

Welding & Heat Protection Glove - Size XXL or Size 11, Leather
Mi Item #08038874
MFR #4840KXXL
Price$39.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
4840KXXL

Welding & Heat Protection Glove - Size XXL or Size 11, Leather
Mi Item #08038874
MFR #4840KXXL

Mfr description
4840K-XXL SAFETY GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.27/each

Specifications

Dimensions

  • Cuff Length
    6.0000 in, 152.40 mm
  • Glove Size
    XXL or Size 11

Details

  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)