Overview
Mfr description
SF-700A-N 12" PPGY 28' LENGTH
Specifications
- ColorGray
- Group & ClassModular Plastic Belting Accessories
- Weight1 lb/ft2
- Manufacturer Catalog NumberSF-700AN12PPGY
- Pitch1.07 in
- Product TypesFlat Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data