Motion
MFLEC-3/6FT
Fall Limiter - 6 ft. Long, Galvanized Steel Cable Material
MI ITEM #08039035
MFR #MFLEC-3/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 6 ft. Long, Galvanized Steel Cable Material
MI ITEM #08039035
MFR #MFLEC-3/6FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFLEC-3/6FT PERSONAL FALL LIMITER 6FT

Specifications

  • Type
    Fall Limiter
  • Length
    6 ft.
  • Housing Material
    High-Impact Nylon
  • Color
    Gray
  • Standards Met
    ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, OSHA 1926.502, CSA Z259.2.2-98
  • UPC_NO
    612230232160
  • Anchorage Connection
    Steel Snap Hook
  • ANSI Rating
    A10.32-2004
  • Harness Connection
    Aluminum Quick Connect
  • Number Of Legs
    1
  • Lifeline Material
    Galvanized Steel Cable
  • Weight
    4 lb.
  • Overall Length
    6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text