Motion
MFLEC-3/9FT
9 ft. L 420 lb. Weight Capacity Gray
Mi Item #08039038
MFR #MFLEC-3/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. L 420 lb. Weight Capacity Gray
Mi Item #08039038
MFR #MFLEC-3/9FT

Mfr description
MFLEC-3/9FT PERSONAL FALL LIMITER 9FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft.
  • Weight
    4.2 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • Color
    Gray
  • Harness Connection
    Aluminum Quick Connect
  • Housing Material
    High-Impact Nylon
  • Lifeline Material
    Galvanized Steel Cable
  • Number Of Legs
    1
  • Standards Met
    ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, OSHA 1926.502, CSA Z259.2.2-98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)