Motion
RSG50-30B
Cylinder, Stopper, Dbl Acting
MI ITEM #08039114
MFR #RSG50-30B
Price$135.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Stopper, Dbl Acting
MI ITEM #08039114
MFR #RSG50-30B

Mfr description
RSG50-30B
  • Adjustable height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 40mm, 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Adjustable Mounting Height
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Guide Type
    Stopper
  • Mounting Type
    Adjustable Mounting Height
  • Piping Type
    Screw-in
  • Piston Action
    Spring Loaded
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Round Bar Style
  • Series
    RSG
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)