Specifications
Dimensions
- Glove SizeL or Size 9
- Length11
- SizeL
Details
- ColorTan
- Country of OriginCHINA
- Manufacturer Upc Number065537853321
- Material TypeGeneral Purpose Work Mitts
- Palm FeaturesSplit Deerskin
- Spec Sheet
- Thumb TypeStraight
- UPC_NO065537853321
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)