Overview
Mfr description
9591-M CRAZY HORSE MITTS
- Warm sherpa lining
- Split deerskin leather
- Snug-fitting shirred elastic wrist
- Extended cuff
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeGeneral Purpose Work Mitts
- ColorTan
- Palm FeaturesSplit Deerskin
- Length
- Manufacturer Upc Number065537853314
- Spec Sheet
- UPC_NO065537853314
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data