Specifications
Dimensions
- Glove SizeXL or Size 10
- Length11
- SizeX
Details
- ColorTan
- Country of OriginCHINA
- Manufacturer Upc Number065537853338
- Material TypeGeneral Purpose Work Mitts
- Palm FeaturesSplit Deerskin
- Spec Sheet
- Thumb TypeStraight
- UPC_NO065537853338
Overview
Mfr description
9591-X CRAZY HORSE MITTS
- Warm sherpa lining
- Split deerskin leather
- Snug-fitting shirred elastic wrist
- Extended cuff