Motion
120087-0330

MOLEX INC
120087-0330

483031A10M010 Double Ended Industrial Cordset - Female 90° Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 24 AWG, PVC Cable
MI ITEM #08039783
MFR #120087-0330
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120087-0330

483031A10M010 Double Ended Industrial Cordset - Female 90° Nano-Change (M8) to Male Straight Micro-Change (M12), 3 Poles, 24 AWG, PVC Cable
MI ITEM #08039783
MFR #120087-0330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120087-0330 JUMPER CABLE

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Nano-Change (M8) - Female 90°
  • Connection B
    Micro-Change (M12) - Male Straight
  • Wire Size (AWG)
    24 AWG
  • Cable Diameter
    4.32 mm, 0.170 in
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    E152210
  • Max Current
    4.0 A
  • Description Keyword
    Female 90° Nano-Change (M8) to Male Straight Micro-Change (M12)
  • Max Voltage
    75 V
  • Number Of Poles
    3
  • Keyway Type
    None
  • IP Rating
    IP68
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -13 to 176 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200870330_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text