Motion
SSRF2063R-15KC-B11-GS1-D26Z

BOSTON GEAR
SSRF2063R-15KC-B11-GS1-D26Z

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #08039959
MFR #SSRF2063R-15KC-B11-GS1-D26Z
Price$11,916.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063R-15KC-B11-GS1-D26Z

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #08039959
MFR #SSRF2063R-15KC-B11-GS1-D26Z

Mfr description
SSRF2063R-15KC-B11-GS1-D26Z REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,916.16/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    130 lbs, 58.97 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21254
  • Series
    SSRF
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)