Overview
Mfr description
VT307K-3H1-02T
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction2-Way
- Port Size1/4 in
- SeriesVT3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data