Motion
GH781-8R250SP
Aeroquip (Eaton) GH781 Series Hose - 1/2 in Inner Diameter, 5000 psi Working Pressure, Synthetic Rubber Tube Material, 250.000 ft Length
MI ITEM #08040058
MFR #GH781-8R250SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH781 Series Hose - 1/2 in Inner Diameter, 5000 psi Working Pressure, Synthetic Rubber Tube Material, 250.000 ft Length
MI ITEM #08040058
MFR #GH781-8R250SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH781-8R250SP HOSE (250' REEL)
  • Cut to length.
  • Meets or exceeds: SAE 100R16 Type S, EN857 2SC, ISO 11237-1 Type 2SC
  • Available in multiple sizes.
  • Triple Crown Advantage
  • 1/2 SAE minimum bend radius
  • Triple crown advantage
  • Synthetic rubber tube, double wire braid reinforcement and DURA-TUFF synthetic rubber cover.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5000 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    20000 psi
  • Hose Covering Material
    DURA-TUFF rubber
  • Operating Temperature Range
    260 to -50 °F
  • Color
    Black
  • Length
    250.000 ft
  • Min Operating Temperature
    -50 °F
  • Max Operating Temperature
    260 °F
  • Tube Material
    Synthetic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text