Motion
174-3M-04

MEGADYNE
174-3M-04

RPP, 3 mm Pitch, 174 mm Pitch Length, 4 mm Width, 58 Teeth, Chloroprene Material
MI ITEM #08040328
MFR #174-3M-04
Price$7.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
174-3M-04

RPP, 3 mm Pitch, 174 mm Pitch Length, 4 mm Width, 58 Teeth, Chloroprene Material
MI ITEM #08040328
MFR #174-3M-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.87/each

Specifications

Dimensions

  • Overall Length
    174 mm
  • Overall Width  
    4 mm
  • Pitch
    3 mm
  • Pitch Length
    174 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    58

Overview

Mfr description
174-3M-04 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought